Zoro Homepage

Scissor, Industrial, Sew Emb 4.25In

  • Mfr # T764

  • Zoro # G913325808


product price: $23.19
/ea

Key Features

Height
0.45 in
Material
Steel
Width
2.9 in
Overall Length
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T764
Zoro #
G913325808
UPC #
037103581167
Country of Origin
Italy

Dimensions

Height
0.45 in
Width
2.9 in
Overall Length
4.125 in

Details

Item
Scissor,Industrial,Sew Emb 4.25In
Material
Steel

Description

Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.