Zoro Homepage

Shears, 4.75in, Quick-Clip, Blunt

  • Mfr # 1571BN

  • Zoro # G012529893


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Width
1.85 in
Handle Color
Rawhide
Height
0.85 in
Blade Material
Stainless Steel
Handle Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571BN
Zoro #
G012529893
UPC #
037103334657
Country of Origin
Viet Nam

Dimensions

Width
1.85 in
Height
0.85 in
Overall Length
4.75 in

Details

Item
Shears,4.75in,Quick-Clip,Blunt
Handle Color
Rawhide
Blade Material
Stainless Steel
Handle Material
Polyvinyl Chloride (PVC)

Description

Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.