Zoro Homepage

Snip, Aviation, 9.25In, L/R Offsets PK2

  • Mfr # M6M7R

  • Zoro # G813311710


product price: $47.15
/pk 2, $23.58/ea

Key Features

Cuts Material Types
Low Carbon Rolled Steel
Overall Length
9.62 in
Blade Finish
Full Polish Chrome
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6M7R
Zoro #
G813311710
UPC #
037103376572
Country of Origin
United States

Dimensions

Overall Length
9.62 in
Width
2 in

Details

Item
Snip, Aviation, 9.25In, L/R Offsets PK2
Cuts Material Types
Low Carbon Rolled Steel
Blade Finish
Full Polish Chrome

Description

Aviation Snip, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.