Zoro Homepage

Tinner Snips, Straight, 2" Cutting L

  • Mfr # WDF10S

  • Zoro # G802485804


product price: $16.29
/ea

Key Features

Overall Length
10 1/4 in
Handle Color
Orange/Black
Cutting Length
2 in
Features
High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings
Standards
ASME B107.16M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDF10S
Zoro #
G802485804
UPC #
037103338594
Country of Origin
Viet Nam

Dimensions

Overall Length
10 1/4 in
Cutting Length
2 in
Maximum Sheet Thickness
24 ga
Width
4.13 in

Details

Item
Straight Pattern Tinner Snips
Handle Color
Orange/Black
Features
High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings
Standards
ASME B107.16M
Handle Style
Straight
Cutting Direction
Straight
Grip Material
Plastic
Cutting Capacity
24 ga
Material Application
Aluminum, Steel, Vinyl
Grip Type
Ergonomic
Includes Cushioned Grip
Yes
Non-Sparking
No
Snip Type
Tinner Snips
Spring Assist Handle
No
Handle Material
Steel
Cutting Edge Type
Non-Serrated
Blade Material
Steel; Drop-Forged
Cuts Material Types
Light Steel, Vinyl
Blade Finish
Polished

Description

Straight Pattern Tinner Snips, Blade Material Steel; Drop-Forged, Cutting Capacity 24 ga, Cutting Direction Straight, Cutting Edge Type Non-Serrated, Cutting Length 2 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.