Zoro Homepage
This item is Discontinued.
Crescent Wiss Wiss Auto-Retracting Safety Utility Knife WKAR2

Wiss Auto-Retracting Safety Utility Knife (Discontinued)

  • Mfr # WKAR2
  • Zoro # G302698889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKAR2
Zoro #
G302698889
UPC #
37103301338
Country of Origin
China

Dimensions

Length
9
Width
5.1
Outside Diameter
0.52
Height
1.5

Description

Includes two spare, corrosion-resistant black oxide blades. Integrated lanyard ring for hanging and tethering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.