Shop CREST HEALTHCARE
See all product information
Create Account
Anti-Ligature Tether with Two Adapters
- Mfr # 116158
- Zoro # G623558381
product price:Â
$
15.85
/ea
Key Features
Product Type
Pull Cord
Overall Length
6 ft
Color
Blue
Cord Material
PVC
Features
Adapter Connects to Crest Clean Cord(TM) Pullcords as well as Functioning as a Pendant and Bead Chain Adapter, Blue Tether Provides Contrast for High Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116158
- Zoro #
- G623558381
- UPC #
- -
- Country of Origin
- China
- Item
- Anti-Ligature Tether with Two Adapters
- Product Type
- Pull Cord
- Color
- Blue
- Cord Material
- PVC
- Features
- Adapter Connects to Crest Clean Cord(TM) Pullcords as well as Functioning as a Pendant and Bead Chain Adapter, Blue Tether Provides Contrast for High Visibility
- Wire Color
- Blue
Dimensions
- Overall Length
- 6 ft
- Cord Diameter
- 12 mm
- Overall Width
- 12 mm
- Wire Rope Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Adapter Connects to Crest Clean Cord(TM) Pullcords as well as Functioning as a Pendant and Bead Chain Adapter, Blue Tether Provides Contrast for High Visibility
Description
Anti-Ligature Tether with Two Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.