Backlit Pillow Speaker, for Rauland, 9-Pi

  • Mfr # XN4902RRBBXX564N1

  • Zoro # G8507784


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
Voltage
6.5V DC
Amps
0.1 A at 6.5V DC
Product Type
Backlit Pillow Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XN4902RRBBXX564N1
Zoro #
G8507784
UPC #
-
Country of Origin
United States

Details

Item
Backlit Pillow Speaker
Color
White
Standards
Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
Voltage
6.5V DC
Amps
0.1 A at 6.5V DC
Product Type
Backlit Pillow Speaker

Description

Backlit Pillow Speaker, Voltage 6.5V DC, Amps 0.1 A at 6.5V DC, Color White, Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.