Zoro Homepage

Bathroom/Emergency Station, For Dukane

  • Mfr # 9A3006C

  • Zoro # G6526937


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
7 ft Nylon Pullcord with Pendant
Voltage
24V DC
Standards
FDA Listed
Product Type
Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A3006C
Zoro #
G6526937
UPC #
811890030752
Country of Origin
United States

Details

Item
Patient Station
Color
White
Includes
7 ft Nylon Pullcord with Pendant
Voltage
24V DC
Standards
FDA Listed
Product Type
Station
Amps
20mA at 24V DC

Description

Patient Station, Voltage 24V DC, Amps 20mA at 24V DC, Color White, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.