Zoro Homepage

Bed Control, HD2, For Joerns, 8-Pin RJ45

  • Mfr # BCAB601

  • Zoro # G6609701


product price: $53.49
/ea

Key Features

Color
White
Standards
FDA Listed
Product Type
HD2 Bed Control
Number of Buttons
6
Cable Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCAB601
Zoro #
G6609701
UPC #
811890030967
Country of Origin
China

Dimensions

Cable Length
8 ft
Controller Width
2 3/8 in
Controller Height
4 7/8 in

Details

Item
HD2 Bed Control
Color
White
Standards
FDA Listed
Product Type
HD2 Bed Control
Number of Buttons
6

Description

Bed Control,HD2,For Joerns,8-Pin RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.