Bedside Station, For Cornell
Mfr # B-111C
Zoro # G6549142
product price: $63.59
/eaKey Features
Overall Width
2 3/4 in
Color
White
Voltage
24V DC
Standards
FDA Listed
Product Type
Bedside Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-111C
Zoro #
G6549142
UPC #
811890030653
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
4 1/2 in
Details
Item
Bedside Station
Color
White
Voltage
24V DC
Standards
FDA Listed
Product Type
Bedside Station
Amps
24V DC
Description
Bedside Station,For Cornell
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.