Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedside Station, For Rauland Responder

  • Mfr # BS820C

  • Zoro # G6560948


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 3/4 in
Color
Silver
Voltage
12-14V
Standards
FDA Listed
Amps
20mA at 12 to 14V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS820C
Zoro #
G6560948
UPC #
811890030608
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
4 1/2 in

Details

Item
Bedside Station
Color
Silver
Voltage
12-14V
Standards
FDA Listed
Amps
20mA at 12 to 14V DC
Product Type
Bedside Station
Current
20 mA

Description

Bedside Station,For Rauland Responder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.