Bedside Station with Speaker, For Rauland
Mfr # BS300C
Zoro # G6547167
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
Color
Silver
Voltage
12-14V
Standards
FDA Listed
Product Type
Bedside Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS300C
Zoro #
G6547167
UPC #
811890032244
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
4 1/2 in
Details
Item
Bedside Station
Color
Silver
Voltage
12-14V
Standards
FDA Listed
Product Type
Bedside Station
Amps
20mA at 12 to 14V DC
Current
20 mA
Description
Bedside Station with Speaker,For Rauland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.