Call Cord, 10 ft., Cord, Arial RJ45 8-Pin

  • Mfr # 114201

  • Zoro # G9798103


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Color
Gray
Standards
FDA Listed
Product Type
Call Cord, 8-Pin, 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114201
Zoro #
G9798103
UPC #
811890034453
Country of Origin
United States

Details

Item
Call Cord, 8-Pin, 10 ft
Color
Gray
Standards
FDA Listed
Product Type
Call Cord, 8-Pin, 10 ft

Description

Call Cord, 8-Pin, 10 ft, Color Gray, Standards FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.