Call Cord, 10 ft., Cord, Jeron 8-Pin DIN

  • Mfr # 118853-10

  • Zoro # G8507888


product price: $69.19
/ea

Key Features

Color
Gray
Includes
Security Clip
Standards
FDA Listed; RoHS Compliant
Voltage
24V AC/DC
Product Type
Call Cord, 8-Pin, 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118853-10
Zoro #
G8507888
UPC #
-
Country of Origin
China

Details

Item
Call Cord, 8-Pin, 10 ft
Color
Gray
Includes
Security Clip
Standards
FDA Listed; RoHS Compliant
Voltage
24V AC/DC
Product Type
Call Cord, 8-Pin, 10 ft

Description

Call Cord, 8-Pin, 10 ft, Voltage 24V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed; RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.