Call Cord, 1/4" Phone Plug
Mfr # 7700W-10
Zoro # G6572078
product price: $19.89
/eaKey Features
Color
White
Includes
Security Clip
Standards
FDA Listed, RoHS2 Compliant
Voltage
24V AC/DC
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700W-10
Zoro #
G6572078
UPC #
811890031476
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
End Connection Size
1/4 in
Details
Item
Call Cord
Color
White
Includes
Security Clip
Standards
FDA Listed, RoHS2 Compliant
Voltage
24V AC/DC
Product Type
Call Cord
Amps
24V AC/DC
Description
Call Cord,1/4" Phone Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.