Zoro Homepage

Call Cord, 1/4" Phone Plug, Double, 10 ft.

  • Mfr # 7700DG-10

  • Zoro # G6629889


product price: $38.29
/ea

Key Features

Color
Gray
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed; RoHS2 Compliant
Amps
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700DG-10
Zoro #
G6629889
UPC #
811890033500
Country of Origin
Viet Nam

Details

Item
Call Cord
Color
Gray
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed; RoHS2 Compliant
Amps
24V AC/DC

Description

Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.