Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Call Cord, 8 Ft., Zettler 9-Pin Plug, Be

  • Mfr # 117724

  • Zoro # G9798234


product price: $36.19
/ea

Key Features

Color
White
Standards
FDA Listed; RoHS2 Compliant
Product Type
Call Cord, 9-Pin, 8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117724
Zoro #
G9798234
UPC #
811890033791
Country of Origin
United States

Details

Item
Call Cord, 9-Pin, 8 ft
Color
White
Standards
FDA Listed; RoHS2 Compliant
Product Type
Call Cord, 9-Pin, 8 ft

Description

Call Cord, 9-Pin, 8 ft, Color White, Standards FDA Listed; RoHS2 Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.