Call Cord, 8-Pin, Gray, Single, 10 ft.
Mfr # 118808-10
Zoro # G6617447
product price: $72.49
/eaKey Features
Color
Gray
Includes
Security Clip
Voltage
28V AC/DC
Standards
FDA Listed
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118808-10
Zoro #
G6617447
UPC #
811890034392
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Item
Call Cord
Color
Gray
Includes
Security Clip
Voltage
28V AC/DC
Standards
FDA Listed
Product Type
Call Cord
Amps
28V AC/DC
Description
Call Cord,8-Pin,Gray,Single,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.