Call Cord, Dukane 18-Pin Din, White, 10 ft.

  • Mfr # 9918W-10

  • Zoro # G6628820


product price:  $43.79
/ea

Key Features

Color
White
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed
Amps
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9918W-10
Zoro #
G6628820
UPC #
811890031841
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Call Cord
Color
White
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed
Amps
24V AC/DC
Product Type
Call Cord

Description

Call Cord,Dukane 18-Pin Din,White,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.