Call Cord, Dura Call, Rauland 8 Pin DIN
Mfr # 9904W-7
Zoro # G6538959
product price:Â $36.59
/eaKey Features
Color
White
Includes
Security Clip
Standards
FDA Listed
Voltage
24V AC/DC
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9904W-7
Zoro #
G6538959
UPC #
811890030028
Country of Origin
China
Dimensions
Cable Length
7 ft
Details
Item
Call Cord
Color
White
Includes
Security Clip
Standards
FDA Listed
Voltage
24V AC/DC
Product Type
Call Cord
Amps
24V AC/DC
Description
Call Cord,Dura Call,Rauland 8 Pin DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.