Call Cord, Dura Call, Rauland 8 Pin DIN

  • Mfr # 9916W-10

  • Zoro # G6554882


product price: $39.99
/ea

Key Features

Color
White
Includes
Security Clip
Standards
FDA Listed
Voltage
24V AC/DC
Amps
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9916W-10
Zoro #
G6554882
UPC #
811890031858
Country of Origin
China

Details

Item
Dura Call Call Cord
Color
White
Includes
Security Clip
Standards
FDA Listed
Voltage
24V AC/DC
Amps
24V AC/DC

Description

Dura Call Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.