Call Cord, Geri Call, Arial RJ45
Mfr # 118836C-10
Zoro # G6525108
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes
Security Clip
Standards
FDA Listed
Voltage
28V AC/DC
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118836C-10
Zoro #
G6525108
UPC #
811890034378
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Item
Call Cord
Color
Gray
Includes
Security Clip
Standards
FDA Listed
Voltage
28V AC/DC
Product Type
Call Cord
Amps
28V AC/DC
Description
Call Cord,Geri Call,Arial RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.