Zoro Homepage

Call Cord, Jeron 8 Pin DIN

  • Mfr # 117728-12

  • Zoro # G6534363


product price: $50.99
/ea

Key Features

Color
White
Includes
Security Clip
Standards
FDA Listed, RoHS2 Compliant
Voltage
24V AC/DC
Product Type
Call Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117728-12
Zoro #
G6534363
UPC #
811890031940
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
12 ft

Details

Item
Call Cord
Color
White
Includes
Security Clip
Standards
FDA Listed, RoHS2 Compliant
Voltage
24V AC/DC
Product Type
Call Cord
Amps
24V AC/DC

Description

Call Cord,Jeron 8 Pin DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.