Call Cord, Jeron 8 Pin DIN
Mfr # 117728
Zoro # G6543037
product price: $33.39
/eaKey Features
Color
White
Includes
Security Clip
Standards
FDA Listed, RoHS2 Compliant
Voltage
24V AC/DC
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117728
Zoro #
G6543037
UPC #
811890031919
Country of Origin
Viet Nam
Dimensions
Cable Length
7 ft
Details
Item
Call Cord
Color
White
Includes
Security Clip
Standards
FDA Listed, RoHS2 Compliant
Voltage
24V AC/DC
Product Type
Call Cord
Amps
24V AC/DC
Description
Call Cord,Jeron 8 Pin DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.