Zoro Homepage

Call Cord, Simplex, TekTone, Wescom RJ45

  • Mfr # 118813C-10

  • Zoro # G6629408


product price: $72.95
/ea

Key Features

Color
Gray
Includes
Security Clip
Voltage
28V AC/DC
Standards
FDA Listed
Amps
28V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118813C-10
Zoro #
G6629408
UPC #
811890034415
Country of Origin
Taiwan, Province of China

Details

Item
GeriCall Call Cord
Color
Gray
Includes
Security Clip
Voltage
28V AC/DC
Standards
FDA Listed
Amps
28V AC/DC

Description

GeriCall Call Cord, Voltage 28V AC/DC, Amps 28V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.