Call Cord, Touch Call, Rauland 8 Pin DIN
Mfr # 113673-0410
Zoro # G6547681
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes
Security Clip
Standards
FDA Listed
Voltage
28V AC/DC
Product Type
Call Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113673-0410
Zoro #
G6547681
UPC #
811890030110
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Item
Call Cord
Color
Gray
Includes
Security Clip
Standards
FDA Listed
Voltage
28V AC/DC
Product Type
Call Cord
Amps
28V AC/DC
Description
Call Cord,Touch Call,Rauland 8 Pin DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.