Zoro Homepage

Call Cord, White, 7 ft. L

  • Mfr # 9928W-7

  • Zoro # G6621522


product price: $41.59
/ea

Key Features

Color
White
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed
Product Type
Call Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9928W-7
Zoro #
G6621522
UPC #
811890030684
Country of Origin
China

Dimensions

Cable Length
7 ft

Details

Item
Call Cord
Color
White
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed
Product Type
Call Cord
Amps
24V AC/DC

Description

Call Cord,White,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.