Zoro Homepage

Clean Cord Glow-In-The-Dark Assembly

  • Mfr # 114775

  • Zoro # G6573758


product price: $13.69
/ea

Key Features

Color
White
Includes
Red Pendant
Features
Non-Toxic Plastic Coating, Stain-Resistant
Product Type
Pull Cord
Cord Diameter
2.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114775
Zoro #
G6573758
UPC #
811890034873
Country of Origin
United States

Dimensions

Cord Diameter
2.07 mm
Overall Length
6 ft

Details

Item
Pull Cord
Color
White
Includes
Red Pendant
Features
Non-Toxic Plastic Coating, Stain-Resistant
Product Type
Pull Cord
Cord Material
PVC

Description

Clean Cord Glow-In-The-Dark Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.