Zoro Homepage

Clean Cord Plastic Pull Cord

  • Mfr # 114191

  • Zoro # G6566021


product price: $11.99
/ea

Key Features

Color
White
Includes
Red Pendant
Product Type
Pull Cord
Overall Length
6 ft
Cord Diameter
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114191
Zoro #
G6566021
UPC #
811890030271
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 ft
Cord Diameter
1.2 mm

Details

Item
Pull Cord
Color
White
Includes
Red Pendant
Product Type
Pull Cord
Cord Material
PVC

Description

Clean Cord Plastic Pull Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.