Clean Cord Plastic Pull Cord
Mfr # 114194
Zoro # G6550658
product price: $13.49
/eaKey Features
Color
Red
Includes
Red Pendant
Product Type
Pull Cord
Cord Diameter
1.2 mm
Cord Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114194
Zoro #
G6550658
UPC #
811890030004
Country of Origin
Taiwan, Province of China
Dimensions
Cord Diameter
1.2 mm
Overall Length
6 ft
Details
Item
Pull Cord
Color
Red
Includes
Red Pendant
Product Type
Pull Cord
Cord Material
PVC
Description
Clean Cord Plastic Pull Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.