Shop CREST HEALTHCARE
See all product information
Create Account
Cleanable Call Cord, 8 ft Cable L
- Mfr # 8918W-8
- Zoro # G923559347
product price:Â
$
69.69
/ea
Key Features
Product Type
Call Cord
Color
White
Standards
FDA Listed
Cable Length
8 ft
Wire Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8918W-8
- Zoro #
- G923559347
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanable Call Cord for Dukane ProCare 6000
- Product Type
- Call Cord
- Color
- White
- Standards
- FDA Listed
- Wire Color
- White
Dimensions
- Cable Length
- 8 ft
Description
Cleanable Call Cord,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.