Zoro Homepage

CleanCord, Red Plastic Cord, 500 ft. Roll

  • Mfr # 115668

  • Zoro # G6627822


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Product Type
Pull Cord
Cord Diameter
1.2 mm
Overall Length
500 ft
Cord Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115668
Zoro #
G6627822
UPC #
811890030172
Country of Origin
Taiwan, Province of China

Dimensions

Cord Diameter
1.2 mm
Overall Length
500 ft

Details

Item
Pull Cord
Color
Red
Product Type
Pull Cord
Cord Material
PVC

Description

CleanCord,Red Plastic Cord,500 ft. Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.