CleanCord, White Plastic Cord, 1000 ft.
Mfr # 114193
Zoro # G6622128
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
Pull Cord
Cord Diameter
1.2 mm
Overall Length
1,000 ft
Cord Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114193
Zoro #
G6622128
UPC #
811890031209
Country of Origin
Taiwan, Province of China
Dimensions
Cord Diameter
1.2 mm
Overall Length
1,000 ft
Details
Item
Pull Cord
Color
White
Product Type
Pull Cord
Cord Material
PVC
Description
CleanCord,White Plastic Cord,1000 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.