Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CleanGrip Anti-Ligature Tether with 2 Security Clips, red, 6 ft

  • Mfr # 116609

  • Zoro # G406624005


product price: $12.49
/ea

Key Features

For Use With
Overbed lights, Wall stations
Material
PVC
Length
6 ft
Width
12 mm
Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116609
Zoro #
G406624005
UPC #
-
Country of Origin
China

Dimensions

Length
6 ft
Width
12 mm
Thickness
1.8 mm

Details

Item
Pull Cord
For Use With
Overbed lights, Wall stations
Material
PVC
Color
Red
Standards
Latex Free

Description

Safe and easy to grab, the Crest CleanGrip is a highly visible and cleanable alternative to nylon station pullcords. Made of 12 mm wide PVC that is 1.8 mm thick, the tether is easily disinfected by germicidal detergent, disposable wipes or disinfectant cleaner. The anti-ligature safety feature is created with strategic placement of "breaks" every 4" along the 6' length of the cord when 22 lbs of force is exerted. CleanGrip is available in non-preassembled packs and in bulk rolls.
- Red tether provides contrast for high visibility
- Pre-drilled hole in end of CleanGrip for included screw & nut assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.