Zoro Homepage

Code Blue Pull Cord Station

  • Mfr # 5700CB

  • Zoro # G6556827


product price: $63.15
/ea

Key Features

Color
White
Includes
7 ft Nylon Pullcord with Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
3A at 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700CB
Zoro #
G6556827
UPC #
811890031667
Country of Origin
United States

Details

Item
Pull Cord Station
Color
White
Includes
7 ft Nylon Pullcord with Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
3A at 24V DC
Product Type
Station

Description

Pull Cord Station, Voltage 24V DC, Amps 3A at 24V DC, Color White, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.