Zoro Homepage

Configurable Jumper Cable, 3 Ft., 3-Cond

  • Mfr # 6031

  • Zoro # G9798277


product price: $37.79
/ea

Key Features

Overall Height
1 in
Overall Width
6 in
Overall Depth
6 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6031
Zoro #
G9798277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
6 in
Overall Depth
6 in
Height
1 in
Width
6 in
Depth
6 in

Details

Item
Configurable Jumper Cable,3 Ft.,3-Cond
Material
Plastic
Color
Gray
For Use With
Hospital Televisions/Wired Remote Control Wall Receptacles
Includes
Phone Jack to 6-Pin Zenith Plug
Finish
Unfinished
Features
Cable with Strain Relief Ends
Type
Hospitality and Healthcare
Product Type
Configurable Jumper Cable

Description

Configurable Jumper Cable,3 Ft.,3-Cond, For Use With Hospital Televisions/Wired Remote Control Wall Receptacles, Color Gray, Overall Depth 6 in, Includes Phone Jack to 6-Pin Zenith Plug, Overall Height 1 in, Overall Width 6 in, Product Type Configurable Jumper Cable, Features Cable with Strain Relief Ends, Finish Unfinished, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.