
Configurable Jumper Cable, 3 Ft., 5-Pin
Mfr # 6051
Zoro # G8507793
product price: $44.49
/eaKey Features
Overall Height
1 in
Overall Width
6 in
Overall Depth
6 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6051
Zoro #
G8507793
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
6 in
Overall Depth
6 in
Height
1 in
Width
6 in
Depth
6 in
Details
Item
Configurable Jumper Cable,3 Ft.,5-Pin
Material
Plastic
Color
Gray
For Use With
Hospital Televisions/Wired Remote Control Wall Receptacles
Features
Cable with Strain Relief Ends
Finish
Unfinished
Includes
5-Pin DIN Plug to 6-Pin Zenith Plug
Type
Hospitality and Healthcare
Product Type
Configurable Jumper Cable
Description
Configurable Jumper Cable,3 Ft.,5-Pin, For Use With Hospital Televisions/Wired Remote Control Wall Receptacles, Color Gray, Overall Depth 6 in, Includes 5-Pin DIN Plug to 6-Pin Zenith Plug, Overall Height 1 in, Overall Width 6 in, Product Type Configurable Jumper Cable, Features Cable with Strain Relief Ends, Finish Unfinished, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.