Cord Extension for Rauland Responder 5
- Mfr # 115647-10
- Zoro # G523558344
product price:Â
$
50.99
/ea
Key Features
Overall Width
10 ft
Product Type
Cord Extension
Material
ABS Plastic
Compatible Product Type
Nurse Call Devices
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115647-10
- Zoro #
- G523558344
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 10 ft
Details
- Item
- Cord Extension for Rauland Responder 5
- Product Type
- Cord Extension
- Material
- ABS Plastic
- Compatible Product Type
- Nurse Call Devices
- Color
- White
- Shell Material
- ABS Plastic
- Wire Color
- White
Description
Cord Extension for Rauland Responder 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.