Zoro Homepage

Corridor Light, 1 Lamp

  • Mfr # CL-7582C

  • Zoro # G6627229


product price: $44.49
/ea

Key Features

Overall Height
4 1/2 in
Overall Width
2 3/4 in
Material
Plastic
Color
White
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-7582C
Zoro #
G6627229
UPC #
811890036754
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Corridor Light
Material
Plastic
Color
White
Voltage
12V
Standards
FDA Listed
Product Type
Corridor Light
Compatible Product Type
Corridor Light

Description

Corridor Light, 1 Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.