Shop CREST HEALTHCARE
See all product information
Create Account
Corridor Light Lens, Red
- Mfr # B-31694
- Zoro # G123559697
product price:Â
$
19.35
/ea
Key Features
Product Type
Corridor Light Lens
Overall Width
2 1/4 in
Compatible Product Type
Corridor Lights
Material
ABS Plastic
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-31694
- Zoro #
- G123559697
- UPC #
- -
- Country of Origin
- United States
- Item
- Corridor Light Lens
- Product Type
- Corridor Light Lens
- Compatible Product Type
- Corridor Lights
- Material
- ABS Plastic
- Color
- Red
- Standards
- N/A - none
- Shell Material
- ABS Plastic
- Wire Color
- Red
- Traction Material
- ABS Plastic
Dimensions
- Overall Width
- 2 1/4 in
- Overall Depth
- 3 1/4 in
- Overall Height
- 4 in
Description
Corridor Light Lens,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.