Corridor Light, White
- Mfr # 8803C
- Zoro # G923559811
product price:Â
$
77.35
/ea
Key Features
Material
ABS Plastic, Stainless Steel
Voltage
24V
Color
White
Overall Depth
3 1/4 in
Standards
N/A - none
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8803C
- Zoro #
- G923559811
- UPC #
- -
- Country of Origin
- United States
- Item
- Corridor Light, for Jeron Series 8800
- Material
- ABS Plastic, Stainless Steel
- Voltage
- 24V
- Color
- White
- Standards
- N/A - none
- Product Type
- Corridor Light
- Compatible Product Type
- 1-Gang Back Box
- Shell Material
- ABS Plastic, Stainless Steel
- Wire Color
- White
Dimensions
- Overall Depth
- 3 1/4 in
- Overall Width
- 2 3/4 in
- Overall Height
- 4 1/2 in
Description
Corridor Light,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.