Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corridor Pilot Light, Replacement, for Ed

  • Mfr # 7785C

  • Zoro # G8507653


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
15 to 36V AC/DC (Sounder); 24V DC
Product Type
Replacement Corridor Pilot Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7785C
Zoro #
G8507653
UPC #
-
Country of Origin
United States

Details

Item
Replacement Corridor Pilot Light
Color
White
Voltage
15 to 36V AC/DC (Sounder); 24V DC
Product Type
Replacement Corridor Pilot Light

Description

Replacement Corridor Pilot Light, Voltage 15 to 36V AC/DC (Sounder); 24V DC, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.