Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pillow Speaker, White, 30 V DC

  • Mfr # EN5401EXAKBBXXAN1

  • Zoro # G015827934


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Standards
FDA Listed, RoHS Compliant, UL 1069
Color
White
Voltage
30V DC
Includes
Security Clip
Current
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN5401EXAKBBXXAN1
Zoro #
G015827934
UPC #
-
Country of Origin
United States

Details

Item
Digital Pillow Speaker
Standards
FDA Listed, RoHS Compliant, UL 1069
Color
White
Voltage
30V DC
Includes
Security Clip
Current
100 mA
Product Type
Digital Pillow Speaker

Description

Digital Pillow Speaker,White,30 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.