Digital Pillow Speaker, White, 30 V DC
Mfr # EN5401EXAKBBXXAQ1
Zoro # G615827907
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA Listed, RoHS Compliant, UL 1069
Includes
Security Clip
Color
White
Voltage
30V DC
Product Type
Digital Pillow Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN5401EXAKBBXXAQ1
Zoro #
G615827907
UPC #
-
Country of Origin
United States
Details
Item
Digital Pillow Speaker
Standards
FDA Listed, RoHS Compliant, UL 1069
Includes
Security Clip
Color
White
Voltage
30V DC
Product Type
Digital Pillow Speaker
Current
100 mA
Description
Digital Pillow Speaker,White,30 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.