Shop CREST HEALTHCARE
See all product information
Create Account
Dummy Plug for Rauland Responder Systems
- Mfr # 107283D
- Zoro # G623558794
product price:Â
$
13.69
/ea
Key Features
Material
ABS Plastic
Color
White
Product Type
Dummy Plug
Compatible Product Type
Wall Station
Shell Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107283D
- Zoro #
- G623558794
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Dummy Plug for Rauland Responder Systems
- Material
- ABS Plastic
- Color
- White
- Product Type
- Dummy Plug
- Compatible Product Type
- Wall Station
- Shell Material
- ABS Plastic
- Wire Color
- White
Description
Dummy Plug for Rauland Responder Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.