Zoro Homepage

Dummy Plug, For TekTone, Simplex, Wescom

  • Mfr # 7710W-D

  • Zoro # G6523260


product price: $17.89
/ea

Key Features

Material
ABS Plastic
Color
White
Includes
5 in Connecting Cord
Product Type
Dummy Plug
Compatible Product Type
Call Cords, Pillow Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710W-D
Zoro #
G6523260
UPC #
811890034965
Country of Origin
United States

Details

Item
Dummy Plug
Material
ABS Plastic
Color
White
Includes
5 in Connecting Cord
Product Type
Dummy Plug
Compatible Product Type
Call Cords, Pillow Speaker

Description

Dummy Plug,For TekTone,Simplex,Wescom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.