DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft

  • Mfr # 9953W-10

  • Zoro # G006623996


product price:  $38.75
/ea

Key Features

For Use With
Nurse Call
Material
ABS Plastic
Length
10 ft
Includes
Security clip
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9953W-10
Zoro #
G006623996
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft

Details

Item
Call Cord
For Use With
Nurse Call
Material
ABS Plastic
Includes
Security clip
Color
White
Standards
FDA Listed, ETL Listed

Description

When durability and feature versatility are a must, look no further than the DuraCall Call Cord line. With its rugged design, DuraCall has survived drops, submersion in water and even being driven over by a car.
- Easy-grip winged pendant
- Tactile "click" raised button
- Easy to clean & sanitize
- FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.