Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Econo Call, For Simplex/TekTone/Wescom

  • Mfr # 7710W-10

  • Zoro # G6525832


product price: $33.99
/ea

Key Features

Color
White
Includes
Security Clip
Standards
FDA Listed; RoHS2 Compliant
Voltage
24V AC/DC
Amps
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710W-10
Zoro #
G6525832
UPC #
811890031964
Country of Origin
Viet Nam

Details

Item
Call Cord
Color
White
Includes
Security Clip
Standards
FDA Listed; RoHS2 Compliant
Voltage
24V AC/DC
Amps
24V AC/DC

Description

Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.