Zoro Homepage

EconoCall Call Cord, Beige, 12 ft.

  • Mfr # 7700B-12

  • Zoro # G6619291


product price: $27.59
/ea

Key Features

Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed; RoHS2 Compliant
Amps
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700B-12
Zoro #
G6619291
UPC #
811890033623
Country of Origin
Viet Nam

Details

Item
EconoCall Call Cord
Color
Beige
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed; RoHS2 Compliant
Amps
24V AC/DC

Description

EconoCall Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color Beige, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.