Zoro Homepage

EconoCall Call Cord, Gray, 12 ft.

  • Mfr # 7700G-12

  • Zoro # G6615432


product price: $28.49
/ea

Key Features

Color
Gray
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed, RoHS2 Compliant
Product Type
Call Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700G-12
Zoro #
G6615432
UPC #
811890033654
Country of Origin
Viet Nam

Dimensions

End Connection Size
1/4 in
Cable Length
12 ft

Details

Item
Call Cord
Color
Gray
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed, RoHS2 Compliant
Product Type
Call Cord
Amps
24V AC/DC

Description

EconoCall Call Cord,Gray,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.